Take 15% off your entire order!

Offer applied at checkout

+

AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016

AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016

Item #: WBB2387053

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Arctic Cat ZR 9000 El Tigre (129) Snowmobile Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 310, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX20H APTX20H-BS CTX20H CTX20H-BS M72RBH M62RBH PTX20H PTX20H-BS SC20HBS STX20H-BS YTX20H YTX20H-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX20H
  • WIDTH INCHES0.94
  • AMPS20
  • FOR USE WITHArctic Cat ZR 9000 El Tigre (129)
  • HEIGHT INCHES2.05
  • REPLACEMENT FORArctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile 2016
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Arctic Cat ZR 9000 Limited 129 1056CC Snowmobile Replacement Battery 2016

Item #: B2389614

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016

AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016

Item #: WBB2387053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016
    AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016
    AJC® Arctic Cat ZR 9000 El Tigre 129 1056CC Snowmobile Replacement Battery 2016
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant