x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

Item #: WBB2343553

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$87.99 up to 26% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

Description:

  • AJC® replacement compatible with Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Bombardier.

Specifications:

  • Voltage: 12V
  • Capacity: 18Ah
  • Cold Cranking Amps: 270
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 6.9 x W 3.4 x H 6.1 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX20L replaces
  • APTX20L
  • APTX20L-BS
  • CTX20L
  • CTX20L-BS
  • ES-TX20L
  • ES20LBS
  • ETX20L
  • GTX20L-12B
  • GTX20L-BS
  • M720BS
  • M320BS
  • PTX20L
  • PTX20L-BS
  • SC20LBS
  • STX20L-BS
  • YTX20L-BS
  • YTX20L
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS12.1
  • LENGTH INCHES6.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERGrand Touring Se 800 SDi
  • WIDTH INCHES3.4
  • WARRANTY1 Year
  • AMPS18
  • FOR USE WITHBombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003)
  • HEIGHT INCHES6.1
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX20L-511417
  • REPLACEMENT FORBombardier
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Ski-Doo Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

Item #: B2342634

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V

Item #: WBB2343553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V
    AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V
    AJC Battery Bombardier Grand Touring Se 800 SDi 800CC Snowmobile Battery (2003), 18 Amps, 12V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant