+

Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 210, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTX14AH APTX14AH-BS CTX14AH CTX14AH-BS EB14A-4 ES14AHBS ETX15 GTX14A-12B GTX14A-BS M72H4A M62H4A PTX14AH PTX14AH-BS SC14AHBS SC14AHFA STX14AH-BS YTX14AH YTX14AH-BS Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATX14AH
- WIDTH INCHES0.94
- AMPS14
- FOR USE WITHPolaris 440 Pro X
- HEIGHT INCHES2.05
- REPLACEMENT FORPolaris 440 Pro X 440CC Snowmobile 2004
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Polaris 440 Pro X 440CC Snowmobile Battery (2004), 14 Amps, 12V, B Terminals
Item #: B2343339
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$59.95

AJC® Polaris 440 Pro X 440CC Snowmobile Replacement Battery 2004
$76.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A