Take 15% off your entire order!

Offer applied at checkout

+

AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997

AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997

Item #: WBB2389136

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Polaris Euro Sport Touring Snowmobile Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 210, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX14AH APTX14AH-BS CTX14AH CTX14AH-BS EB14A-4 ES14AHBS ETX15 GTX14A-12B GTX14A-BS M72H4A M62H4A PTX14AH PTX14AH-BS SC14AHBS SC14AHFA STX14AH-BS YTX14AH YTX14AH-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX14AH
  • WIDTH INCHES0.94
  • AMPS14
  • FOR USE WITHPolaris Euro Sport Touring
  • HEIGHT INCHES2.05
  • REPLACEMENT FORPolaris Euro Sport Touring 432CC Snowmobile 1995-1997
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Polaris Euro XLT Touring 597CC Snowmobile Replacement Battery 1995-1997

Item #: B2387246

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997

AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997

Item #: WBB2389136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997
    AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997
    AJC® Polaris Euro Sport Touring 432CC Snowmobile Replacement Battery 1995-1997
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant