+

Description:
- AJC® replacement compatible with Ski-Doo mula III 600 LT 598CC Snowmobile Battery (1998)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Ski-Doo.
Specifications:- Voltage: 12V
- Capacity: 23Ah
- Cold Cranking Amps: 350
- Polarity: -/+
- Terminal: I
- Dimensions: L 8.1 x W 3.5 x H 6.5 inches
- Weight: 10.6 lbs
- AJC ATX24HL replaces
- APTX24HL
- APTX24HL-BS
- CTX24HL
- CTX24HL-BS
- ETX18L
- M7250H
- M6250H
- PTX24HL
- PTX24HL-BS
- SC24HLBS
- SC24HLFA
- STX24HL-BS
- YTX24HL
- YTX24HL-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS15.4
- LENGTH INCHES8.1
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERmula III 600 LT
- WIDTH INCHES3.5
- WARRANTY1 Year
- AMPS23
- FOR USE WITHSki-Doo mula III 600 LT 598CC Snowmobile Battery (1998)
- HEIGHT INCHES6.5
- DISTRIBUTOR PART NUMBERAJC-PS-ATX24HL-514447
- REPLACEMENT FORSki-Doo
- TERMINALSI
There are no questions for this product.
Popular item in this category
AJC Battery Ski-Doo mula III 600 R 598CC Snowmobile Battery (1998), 23 Amps, 12V, I Terminals
Item #: B2343828
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$72.95

AJC Battery Ski-Doo mula III 600 LT 598CC Snowmobile Battery (1998), 23 Amps, 12V, I Terminals
$72.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A