Take 15% off your entire order!

Offer applied at checkout

Urrea SAE Power Nut Driver, 10504, 1/4" Drive, 1/4" Tip, 2 9/16" Long

Urrea SAE Power Nut Driver, 10504, 1/4" Drive, 1/4" Tip, 2 9/16" Long

Item #: WBB995215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.35 up to 40% OFF

Price: $2.59

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea SAE Power Nut Driver, 10504, 1/4" Drive, 1/4" Tip, 2 9/16" Long

Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment. It fits well in power tools to install or remove hexagonal head bolts.

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE1/4"
  • MANUFACTURERS PART NUMBER10504
  • TIP TYPENutsetter
  • LENGTH2-9/16"
  • SIZE (INCHES)1/4"
  • TYPENutsetter
  • BRANDUrrea
  • SHANK SIZE5/16"
  • DRIVE SIZE INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea SAE Power Nut Driver, 10552, 1/4" Drive, 7/16" Tip, 2 9/16" Long

Item #: B995310

Not Yet Rated

Usually ships in 4 to 7 days

$3.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea SAE Power Nut Driver, 10504, 1/4" Drive, 1/4" Tip, 2 9/16" Long

Urrea SAE Power Nut Driver, 10504, 1/4" Drive, 1/4" Tip, 2 9/16" Long

Item #: WBB995215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant