Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 293 Self-Centering Hinge Bit (No. 8 & 10 Screws) - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

General Tools 293 Self-Centering Hinge Bit (No. 8 & 10 Screws) - Pkg Qty 6

Item #: WBB249572

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 6

Price: $42.60
Product Information
Customer Review
Product Q&A
Accessories
Self-Centering Hinge Bit (No. 8 & 10 Screws)

Our Self-Centering Hinge Bits are ideal for drilling exact pilot holes in cabinet and door hinges and door buts. The chamfered drill guide centers inside the hinge's screw hole for a perfect pilot hole, and also protects the point during storage. The Hinge Bits have an adjustable collar for decreasing the drill depth.
  • Drill Size - 9/64"
  • Drill Depth - 5/16"
  • Screw Size - #8 and #10
  • Makes accurate pilot holes for hinges
  • Spring-loaded outer guide with chamfered head
  • Adjustable drill depth

Product Specifications

    • DEPTH INCHES1-3/4
    • DESCRIPTIONWoodworking Bit
    • MANUFACTURERS PART NUMBER293
    • SIZE--
    • HEIGHT INCHES1/2
    • LENGTH--
    • WIDTH INCHES6-5/8
    • TYPESelf-Centing Hinge
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!