
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Proto® 1/4" Cape Chisel, 5-1/2" Long
Made from S2 steel and specially heat-treated for greater strength and durability. Hand ground cutting edge to the exact angle for cutting through tough metals. Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance. A polished indentification panel on one of the flats is marked with the tool number and size in a black inlay.
Product Specifications
- BRANDProto®
- MANUFACTURERS PART NUMBERJ723/8S2
- TIP WIDTH INCHES1/4
- TYPECape
- DESCRIPTIONChisel
- SIZE1/4"
- OVERALL LENGTH5-1/2"
- SPECIFICATIONASME B107.47M
- SHANK WIDTH INCHES3/8
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Urrea Long Straight Pin Punch, 48-1/2 x 5/16, 8" Long, 5/16" Round Tip
Item #: B992587
Not Yet Rated
Usually ships in 4 to 7 days
$6.60

Proto J723/8S2 1/4" Cape Chisel, 5-1/2" Long
$5.5
- Product Information
- Customer Review
- Product Q&A
- Accessories