Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191317

MPN #: BAH41500730

Bahco® Flat Chisel Bit File, 7" Smooth Cut - Pkg Qty 10

Product Description
Features:
  • Must order in increments of 10
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on 6 point fasteners


PRICE
$94.00  Sold in packages of 10 / $9.40 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7

Product Details

Manufacturers Part NumberBAH41500730
Package Quantity10
BrandBahco