
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 16-287, Cold Chisel, 1/2" x 6" Long
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Cutting edge is ground to a precise angle for efficient cutting and durability. Used for cutting/shaping wrought iron, cast-iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets.
Product Specifications
- BRANDStanley
- MANUFACTURERS PART NUMBER16-287
- TYPECold
- LENGTH INCHES6
- DESCRIPTIONChisel
- COLOR FINISHBlack/Yellow
- SIZE1/2"
- OVERALL LENGTH6"
- BLADE SHAPE1/2
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

Stanley 16-287 Cold Chisel, 1/2" X 6" Long
$4.09
- Product Information
- Customer Review
- Product Q&A
- Accessories