Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3191411

MPN #: JHWCS-9

Williams® 9 Piece Cold Chisel Set

Product Description
Features:
  • Includes Cold Chisels
  • Heavy duty construction for strength and durability
  • Contents include JHWC-8, JHWC-24, JHWC-10, JHWC-28, JHWC-12, JHWC-32, JHWC-16, JHWC-36, JHWC-20


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2
Size1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8

Product Details

TypeCold
Number of Pieces9
DescriptionCold Chisel
Manufacturers Part NumberJHWCS-9
BrandWilliams