Take 15% off your entire order!

Offer applied at checkout

Stanley 16-320 Bi-Material Short Blade Wood Chisel, 1-1/4"

Stanley 16-320 Bi-Material Short Blade Wood Chisel, 1-1/4"

Item #: WBB328927

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.90

Clearance Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 16-320, Bi-Material Short Blade Wood Chisel, 1-1/4"

  • Hardened, tempered chrome carbon-steel blade for edge retention.
  • Short series blade for strength and control.
  • Lacquered blade for corrosion protection.
  • Ergonomically designed, bi-material grip handle is impact resistant.
  • Included blade guard protects working edges of blade when not in use.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER16-320
    • HANDLE MATERIALBi-Material
    • WEIGHT LBS0.57 lbs
    • TIP TYPEStraight
    • TYPEWood
    • LENGTH INCHES11 1/2"
    • BLADE MATERIALHigh Carbon Steel
    • BLADE WIDTH INCHES1-1/4
    • SIZE1-1/4"
    • WIDTH INCHES2"
    • APPLICABLE MATERIALSWood
    • DESCRIPTIONChisel
    • CUTTING WIDTH1 1/4"
    • OVERALL LENGTH INCHES9-1/4
    • OVERALL LENGTH9"
    • HEIGHT INCHES1.300"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 16-308 Bi-Material Short Blade Wood Chisel, 1/2"

    Item #: B983672

    Not Yet Rated

    Ships same day.

    $5.20

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 16-320 Bi-Material Short Blade Wood Chisel, 1-1/4"

    Stanley 16-320 Bi-Material Short Blade Wood Chisel, 1-1/4"

    Item #: WBB328927

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant