Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079594

MPN #: EX304-100B

C.S. Unitec EX304-100B Flat Chisel, Copper Beryllium, 9/16" x 4"

Product Description
C.S. Unitec EX304-100B Flat Chisel, Copper Beryllium, 9/16" x 4"



Features:
  • Hand Chisel
  • 8 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Size9/16"

Product Details

Manufacturers Part NumberEX304-100B
TypeFlat
BrandC.S. Unitec