Take 15% off your entire order!

Offer applied at checkout

Stanley 16-974 FatMax® Short Blade Chisel, 3/8" Wide

Stanley 16-974 FatMax® Short Blade Chisel, 3/8" Wide

Item #: WBB328965

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.90

Clearance Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 16-974, FatMax® Short Blade Chisel, 3/8" Wide

  • Thru-Tang™ steel core transfers strike-force from strike steel strike cap to tip.
  • Hardened, tempered high-chrome carbon alloy steel blade for edge retention.
  • Cutting edge is honed and ready for use right off the shelf.
  • Precision ground blade is accurately sized and etched with blade size.
  • Lacquered blade for corrosion protection.
  • Ergonomically designed, bi-material grip handle is impact resistant.
  • Included blade guard protects working edges of blade when not in use.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER16-974
    • HANDLE MATERIALBi-Material
    • WEIGHT LBS0.48 lbs
    • TIP TYPEStraight
    • TYPEWood
    • LENGTH INCHES11 1/2"
    • BLADE MATERIALHigh Carbon Steel
    • BLADE WIDTH INCHES3/8
    • SIZE3/8"
    • WIDTH INCHES2"
    • APPLICABLE MATERIALSWood
    • DESCRIPTIONChisel
    • CUTTING WIDTH3/8"
    • OVERALL LENGTH INCHES9
    • OVERALL LENGTH9"
    • HEIGHT INCHES1.400"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 16-979 FatMax® Short Blade Chisel, 1-1/4" Wide

    Item #: B329020

    Not Yet Rated

    Ships same day.

    $8.60

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 16-974 FatMax® Short Blade Chisel, 3/8" Wide

    Stanley 16-974 FatMax® Short Blade Chisel, 3/8" Wide

    Item #: WBB328965

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant