Take 15% off your entire order!

Offer applied at checkout

Expert E030104 1/4" Drive Hex Bit Socket, 1-19/64" Overall Length, 4mm Socket

Expert E030104 1/4" Drive Hex Bit Socket, 1-19/64" Overall Length, 4mm Socket

Item #: WBB1024405

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.42

Clearance Price: $1.58

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Expert 1/4" Drive Hex Bit Socket, E030104, 1-19/64" Overall Length, 4 mm Socket

Features:
  • Full Polish finish.


Product Specifications

  • BRANDExpert
  • MANUFACTURERS PART NUMBERE030104
  • OPENING SIZE4MM
  • COLOR FINISHFull Polish Chrome
  • SOCKET / WRENCH POINTSHex Bit
  • TYPEHex Bit Socket
  • TORX SIZE--
  • DRIVE SIZE INCHES1/4
  • SIZE INCHES--
  • FLIP SWITCH REVERSIBLE --
  • WEIGHT LBS0.05
  • OVERALL LENGTH INCHES1-19/64
  • RATCHETING--
  • MEASURING SYSTEMMetric (MM)
  • IMPACT APPROVEDNo
  • TIP TYPEHex
  • SOCKET DEPTH STYLEStandard
  • JAW CAPACITY INCHES--
  • SET SIZE RANGE--
  • DRIVE END OUTSIDE DIAMETER (IN)15/32
  • OVERALL LENGTH RANGE1-1/64" to 2"
  • SIZE MM4
  • OPENING SIZE RANGE4MM to 7MM
  • TIP SIZE4MM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Expert E117078 1/2" Drive Socket, 1-1/2" Overall Length, 3/4"

Item #: B1025392

Not Yet Rated

Ships same day.

$1.57

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Expert E030104 1/4" Drive Hex Bit Socket, 1-19/64" Overall Length, 4mm Socket

Expert E030104 1/4" Drive Hex Bit Socket, 1-19/64" Overall Length, 4mm Socket

Item #: WBB1024405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant