Proto J5224M 3/8" Drive Socket 24mm - 12 Point, 1-5/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 3/8" Drive Socket 24 mm - 12 Point, 1-5/16" Long
Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
PROMOTIONAL PRICE
$6.23was $9.00
Save $2.77 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Socket Depth Style | Standard |
| Nut End Outside Diameter | 1-1/4 in |
| Bolt Clearance Depth | 37/64 in |
| Drive End Outside Diameter | 1-1/4 in |
| Size | 24 mm |
| Opening Size | 24MM in |
| Nut Depth | 49/64 in |
| Drive Size | 3/8 in |
Product Details
| Type | Hand Socket |
| Measuring System | Metric (MM) |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Manufacturers Part Number | J5224M |
| Brand | Proto |