Take 15% off your entire order!

Offer applied at checkout

Proto J5207M 3/8" Drive Socket 7mm - 12 Point, 1-3/32" Long

Proto J5207M 3/8" Drive Socket 7mm - 12 Point, 1-3/32" Long

Item #: WBB942440

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.31 up to 34% OFF

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 3/8" Drive Socket 7 mm - 12 Point, 1-3/32" Long

  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ5207M
    • OPENING SIZE7MM
    • SOCKET / WRENCH POINTS12
    • COLOR FINISHFull Polish Chrome
    • DRIVE SIZE INCHES3/8
    • SIZE INCHES--
    • OVERALL LENGTH INCHES1-3/32
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • OVERALL LENGTH RANGE1-1/64" to 2"
    • TIP SIZE--
    • SIZE MM7
    • OPENING SIZE RANGE4MM to 7MM
    • TYPEHand Socket
    • TORX SIZE--
    • NUT DEPTH INCHES1/4
    • NUT END OD INCHES27/64
    • DRIVE END OD INCHES43/64
    • FLIP SWITCH REVERSIBLE --
    • BOLT CLEARANCE DEPTH INCHES45/64
    • RATCHETING--
    • MEASURING SYSTEMMetric (MM)
    • IMPACT APPROVEDNo
    • SOCKET DEPTH STYLEStandard
    • SET SIZE RANGE--
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J4705M 1/4" Drive Socket 5mm - 6 Point

    Item #: B944323

    Not Yet Rated

    Ships same day.

    $3.19

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J5207M 3/8" Drive Socket 7mm - 12 Point, 1-3/32" Long

    Proto J5207M 3/8" Drive Socket 7mm - 12 Point, 1-3/32" Long

    Item #: WBB942440

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant