Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hand Sockets

669 Results
3/8" Drive SAE Hand Sockets

3/8" Drive SAE Hand Sockets

CompareImageColorDrive SizeLengthSizeSocket Depth StyleSocket/Wrench PointsModel #Price
Urrea Deep SAE Socket, 5032H, 3/8" Drive, 1" Socket, 2 1/2" Long, 6 Pt
Silver
3/8 in
2-1/2 in
1 in
Deep
6
WBB993935$6.20
Proto J5218 3/8" Drive Socket 9/16" - 12 Point, 1-1/8"L
Silver
3/8 in
1-1/8 in
9/16 in
Standard
12
WBB943872$7.30
Proto J5018H 3/8" Drive Deep Socket 9/16" - 6 Point
Silver
3/8 in
2-1/8 in
9/16 in
Deep
6
Ships Same Day
WBB943391
$6.96was $11.19
Save $4.23 (38%)
Proto J5016H 3/8" Drive Deep Socket 1/2" - 6 Point
Silver
3/8 in
2-1/8 in
1/2 in
Deep
6
Ships Same Day
WBB943392
$9.80
Proto J5232 3/8" Drive Socket 1" - 12 Point, 1-3/8"L
Silver
3/8 in
1-3/8 in
1 in
Standard
12
Ships Same Day
WBB944115
$8.05was $12.25
Save $4.20 (34%)
Proto J5020H 3/8" Drive Deep Socket 5/8" - 6 Point
Silver
3/8 in
2-3/4 in
5/8 in
Deep
6
Ships Same Day
WBB943390
$8.25was $11.19
Save $2.94 (26%)
Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point
Silver
3/8 in
2-3/4 in
3/4 in
Deep
6
Ships Same Day
WBB943591
$13.50
Urrea Deep SAE Socket, 5030H, 3/8" Drive, 15/16" Socket, 2 1/2" Long, 6 Pt
Silver
3/8 in
2-1/2 in
15/16 in
Deep
6
WBB994215$7.30
Proto J5224H 3/8" Drive Socket 3/4" - 6 Point
Silver
3/8 in
1-3/16 in
3/4 in
Standard
6
Ships Same Day
WBB943468
$7.69
Proto J5212H 3/8" Drive Socket 3/8" - 6 Point
Silver
3/8 in
1-3/32 in
3/8 in
Standard
6
Ships Same Day
WBB943418
$4.65was $7.30
Save $2.65 (36%)
3/8" Drive Metric Hand Sockets

3/8" Drive Metric Hand Sockets

1/4" Drive Metric Sockets

1/4" Drive Metric Sockets

1/2" Drive SAE Hand Sockets

1/2" Drive SAE Hand Sockets

1/4" Drive SAE Hand Sockets

1/4" Drive SAE Hand Sockets

Screwdriver Bit Sockets

Screwdriver Bit Sockets

Hex Bit Sockets

Hex Bit Sockets

3/4" Drive SAE Hand Sockets

3/4" Drive SAE Hand Sockets