Take 15% off your entire order!

Offer applied at checkout

Proto J4900A 3/8" & 1/2" Drive 10 Piece Hex Bit Set, W/Case

Proto J4900A 3/8" & 1/2" Drive 10 Piece Hex Bit Set, W/Case

Item #: WBB332447

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$197.56 up to 18% OFF

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 3/8" & 1/2" Drive 10 Piece Hex Bit Set, W/Case

  • Set includes blow molded box.
  • Proto® bits are offered in a broad range to accommodate production assembly applications.
  • Made of alloy steel. Polished chrome finish.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ4900A
    • OPENING SIZE--
    • COLOR FINISHBlack Oxide
    • SOCKET / WRENCH POINTSHex Bit
    • TYPEHex Bit Socket Set
    • TORX SIZE--
    • DRIVE SIZE INCHES3/8, 1/2
    • SIZE INCHESVarious (Set)
    • FLIP SWITCH REVERSIBLE --
    • OVERALL LENGTH INCHESVarious (Set)
    • RATCHETING--
    • PIECES IN SET10
    • WEIGHT2.99 lb
    • LOCKING TYPEBall
    • MEASURING SYSTEMSAE (Fractional)
    • IMPACT APPROVEDNo
    • TIP TYPEHex
    • SOCKET DEPTH STYLEStandard
    • JAW CAPACITY INCHES--
    • SET SIZE RANGE1/8"-5/8"
    • OVERALL LENGTH RANGEVarious (Set)
    • SIZE MM--
    • TIP SIZEVarious (Set)
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J4900MA 3/8" & 1/2" Drive 10 Piece Metric Hex Bit Set

    Item #: B332451

    Not Yet Rated

    Ships same day.

    $129.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J4900A 3/8" & 1/2" Drive 10 Piece Hex Bit Set, W/Case

    Proto J4900A 3/8" & 1/2" Drive 10 Piece Hex Bit Set, W/Case

    Item #: WBB332447

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant