Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Socket Sets

Socket sets are designed to accommodate various fastening and loosening tasks. They are suitable for fitting onto a ratchet or other turning tool to tighten or loosen an extensive variety of nuts, bolts, and fasteners. The sockets are available in a range of sizes to accommodate different tasks. They are ideal for industrial maintenance, including equipment repairs and routine maintenance procedures. They are also commonly utilized for maintaining and repairing machinery and equipment across various industries.
Filters
Hand Sockets

Hand Sockets

CompareImageMeasuring SystemDrive SizeSet Size RangeSocket Depth StyleNumber of PiecesColorModel #Price
Beta 910A Set of 17 3/8" Drive 6-Point Hand Sockets, Metric 6mm-22mm
Metric
3/8 in
6-22mm
Standard
17
Silver
WBB3791471$155.95
Beta 910B 17-Piece 3/8" Drive 12-Point Socket Set on Rail, Metric 6mm to 22mm
Metric
3/8 in
6-22mm
Standard
17
Silver
WBB3791472$155.95
Beta 910AL Set of 14 3/8" Drive 6-Point Hand Sockets on Rail, Long series, Metric 8mm-22mm
Metric
3/8 in
8-22mm
Standard
14
Silver
WBB3791709$189.95
Beta 900/C39N 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories
Metric
1/4 in
5-14mm
Standard
39
Black/Orange
WBB3791708$235.95

Hand Socket Sets

Hand Socket Sets
Hand socket sets are ideal for various mechanical, industrial, and automotive projects. These socket sets are available in a variety of drive sizes, measuring systems, set configurations, and quantities to suit a wide range of applications. Specific features and dimensions vary per unit.
Showing 1-10 of 146 results

Hex Bit Impact Socket Sets

Hex Bit Impact Socket Sets
Hex bit impact socket sets support high-load impact wrenches or drivers for construction sites, repair jobs, and more. Most sets are made of heat-treated alloy steel with corrosion-resistant black oxide finishes for long-lasting durability and dependability. Socket sets are available in various sizes to meet any job or tool requirements.
K-Tool Impact Socket Sets

K-Tool Impact Socket Sets

Showing 1-10 of 22 results

Hex Bit Hand Socket Sets

Hex Bit Hand Socket Sets
Hex bit hand socket sets allow convenient fastener handling and control for automotive garages, repair shops, factories, and more. Socket sets are made of alloy steel with a polished chrome finish for added strength and durability. Drive ranges, socket depths, and set sizes vary per model.
Showing 1-10 of 51 results

Screw & Bolt Extractor Sets

Screw & Bolt Extractor Sets
Screw and bolt extractor sets are ideal for framing, deck building, installing plywood subfloor, and more heavy duty contracting applications. These extractor sets are made with high-strength steel and a matte nickel surface for superior corrosion resistance. Some impact bits have precision machined tips for an exact fit, and last up to 90 times longer than standard bits.

Impact Socket Sets

Impact Socket Sets
Impact socket sets are engineered for extreme torque applications in various industrial and automotive settings. Some socket sets are made of forged alloy steel for strength, and a black oxide coating to resist corrosion for long-lasting durability. These sets are available in many styles and sizes to meet any job requirements.
Showing 1-10 of 54 results
Oxygen Sensor Socket Set

Oxygen Sensor Socket Set