Take 15% off your entire order!

Offer applied at checkout

Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Item #: WBB333410

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$208.70 up to 30% OFF

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

1/4" and 3/8" Drive 64 Piece Standard and Metric Set.

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBER97065
  • OPENING SIZEVarious (Set)
  • OPENING TYPE--
  • SOCKET / WRENCH POINTS6,12
  • COLOR FINISHFull Polish Chrome
  • SIZE INCHESVarious (Set)
  • DRIVE SIZE INCHES1/4, 3/8
  • WEIGHT LBS7.1
  • OVERALL LENGTH INCHESVarious (Set)
  • PIECES IN SET64
  • TIP TYPE--
  • JAW CAPACITY INCHES--
  • OVERALL LENGTH RANGEVarious (Set)
  • SIZE MMVarious (Set)
  • OPENING SIZE RANGEVarious (Set)
  • TIP SIZE--
  • TYPEHand Socket Set
  • TORX SIZE--
  • FLIP SWITCH REVERSIBLE Yes
  • RATCHETINGYes
  • WEIGHT6.54 lb
  • MEASURING SYSTEMSAE(Fractional), Metric(MM)
  • IMPACT APPROVEDNo
  • SOCKET DEPTH STYLEStandard & Deep
  • SET SIZE RANGE3/8"-3/4" & 10MM-19MM
  • RATCHET HEAD STYLERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Item #: WBB333410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant