Take 15% off your entire order!

Offer applied at checkout

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Item #: WBB956640

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.98 up to 18% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Zinc phosphate finish on bits. Pressed In, Foreign Object Debris (FOD) Compliant. Easy to read stamped markings. Includes socket clips & rail.

Product Specifications

  • BRANDBlackhawk™ by Proto®
  • MANUFACTURERS PART NUMBERHW-9412MS
  • OPENING SIZEVarious (Set)
  • COLOR FINISHFull Polish Chrome
  • SOCKET / WRENCH POINTSHex Bit
  • TYPEHex Bit Socket Set
  • TORX SIZE--
  • DRIVE SIZE INCHES3/8
  • SIZE INCHES--
  • FLIP SWITCH REVERSIBLE --
  • OVERALL LENGTH INCHESVarious (Set)
  • RATCHETING--
  • PIECES IN SET12
  • MEASURING SYSTEMMetric (MM)
  • IMPACT APPROVEDNo
  • TIP TYPEHex
  • SOCKET DEPTH STYLEStandard
  • JAW CAPACITY INCHES--
  • SET SIZE RANGE2MM-12MM
  • OVERALL LENGTH RANGEVarious (Set)
  • SIZE MMVarious (Set)
  • OPENING SIZE RANGEVarious (Set)
  • TIP SIZEVarious (Set)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Blackhawk HLB-9408MS 8 Piece 3/8" Drive Long Ball Metric Hex Bit Socket Set

Item #: B956639

Not Yet Rated

Ships same day.

$51.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Item #: WBB956640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant