
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional
Zinc phosphate finish on bits. Pressed In, Foreign Object Debris (FOD) Compliant. Easy to read stamped markings. Includes socket clips & rail.
Zinc phosphate finish on bits. Pressed In, Foreign Object Debris (FOD) Compliant. Easy to read stamped markings. Includes socket clips & rail.
Product Specifications
- BRANDBlackhawk by Proto®
- MANUFACTURERS PART NUMBERHW-9412S
- OPENING SIZEHex Bit
- COLOR FINISHFull Polish Chrome
- SOCKET / WRENCH POINTSHex Bit
- TYPEHex Bit Socket Set
- TORX SIZE--
- DRIVE SIZE INCHES3/8
- SIZE INCHESVarious (Set)
- FLIP SWITCH REVERSIBLE --
- OVERALL LENGTH INCHESVarious (Set)
- RATCHETING--
- PIECES IN SET13
- MEASURING SYSTEMSAE (Fractional)
- IMPACT APPROVEDNo
- TIP TYPEHex
- SOCKET DEPTH STYLEStandard
- JAW CAPACITY INCHES--
- SET SIZE RANGE1/16"-3/8"
- OVERALL LENGTH RANGEVarious (Set)
- TIP SIZEVarious (Set)
- SIZE MM--
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric
Item #: B956640
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$44.95

Blackhawk HW-9412S 13 Piece 3/8" Drive Hex Bit Socket Set, Fractional
$38.95
- Product Information
- Customer Review
- Product Q&A
- Accessories