Take 15% off your entire order!

Offer applied at checkout

Wright Tool 407  1/2" Drive 3/8"-1-1/4" 6 Point 14 Piece SAE Deep Impact Socket Set

Wright Tool 407 1/2" Drive 3/8"-1-1/4" 6 Point 14 Piece SAE Deep Impact Socket Set

Item #: WB535910

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $212.95

Save $10.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Wright Tool 407 1/2" Drive 3/8"-1-1/4" 6 Point 14 Piece SAE Deep Impact Socket Set

Features:
  • Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards


  • Set Includes:
    • Set Includes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" Sockets & Rail With Clips

Product Specifications

  • BRANDWright Tool
  • MANUFACTURERS PART NUMBER407
  • OPENING SIZEVarious (Set)
  • SOCKET / WRENCH POINTS6
  • COLOR FINISHBlack Oxide
  • TYPEImpact Socket Set
  • DRIVE SIZE INCHES1/2
  • SIZE INCHESVarious (Set)
  • RATCHETING--
  • PIECES IN SET14
  • MEASURING SYSTEMSAE (Fractional)
  • IMPACT APPROVEDYes
  • SOCKET DEPTH STYLEDeep
  • SET SIZE RANGE3/8"-1-1/4"
  • OVERALL LENGTH RANGEVarious (Set)
  • SIZE MM--
  • OPENING SIZE RANGEVarious (Set)
  • RATCHET HEAD STYLE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wright Tool 608 3/4" Drive 7/8"-1-1/2" 6 Point 8 Piece SAE Deep Impact Socket Set

Item #: 535908

Not Yet Rated

Usually ships in 5 to 8 days

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wright Tool 407  1/2" Drive 3/8"-1-1/4" 6 Point 14 Piece SAE Deep Impact Socket Set

Wright Tool 407 1/2" Drive 3/8"-1-1/4" 6 Point 14 Piece SAE Deep Impact Socket Set

Item #: WB535910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant