Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt

Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt

Item #: WBB1403292

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.80 up to 26% OFF

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt

Milwaukee® SHOCKWAVE Impact Duty™ Socket Adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Socket Adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces
  • 6 point deep wells for unyielding bit engagement

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER49-66-4427
  • OPENING SIZE9/16"
  • SOCKET / WRENCH POINTS6
  • COLOR FINISHSatin
  • TYPEImpact Socket
  • TORX SIZE--
  • DRIVE SIZE INCHES3/8
  • SIZE INCHES9/16
  • FLIP SWITCH REVERSIBLE --
  • OVERALL LENGTH INCHES2-1/2
  • RATCHETING--
  • MEASURING SYSTEMSAE (Fractional)
  • PACK QUANTITY1
  • IMPACT APPROVEDYes
  • TIP TYPE--
  • SOCKET DEPTH STYLEDeep
  • JAW CAPACITY INCHES--
  • SET SIZE RANGE--
  • OVERALL LENGTH RANGE2-1/64" to 3"
  • TIP SIZE--
  • OPENING SIZE RANGE1/2" to 5/8"
  • SIZE MM--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Metric Hex Tip Impact Socket, 7290-8M, 3/8" Drive, 2" Long, 8 mm Hex Tip

Item #: B995182

Not Yet Rated

Usually ships in 4 to 7 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Blackhawk 34988 3/8" Drive Extension, 3"L

$6.40

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt

Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt

Item #: WBB1403292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt
    Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt
    Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt
    Milwaukee® 49-66-4427 Shockwave™ 3/8" Drive, 9/16" Socket Deep Well, 6 Pt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant