Combination Wrenches
Availability
Type
Brand
Ratching
Free Shipping
Length
Color
Price
Related Products
Proto® JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point Features: 12 point box end allows for fine indexing, helping to improve speed and access. 12 point box end fits 4, 6 and 12 point fasteners The wrench self aligns with the fastener Full polish finish provides corrosion resistance and easy to clean surfaces The box end is countersunk for easy application to the fastener 15° angled offset helps keep shank clear of obstructions Anti-Slip Design (ASD) open end 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing. The ...
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSSRWSAE is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal ...
The Gearwrench® 90-tooth ratcheting wrench swing arc of just 4° turns fasteners in extremely tight spaces. Longer, wider beam delivers improved reach, leverage, and comfort. Large color-coded SAE/metric markings make size identification easy. All exceed ASME performance specs and come with the trusted Gearwrench® limited lifetime warranty. Features: 90-tooth ratcheting box end delivers a 4° swing arc to turn a fastener in tight spaces The flexible head provides access to hard-to-reach bolts and fasteners Off-corner loading design on box end provides better grip and reduces ...
The wrench's open-end is faster. The opening angle allows two actionable positions, reducing the recovery angle to 15°. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. 12 points allow a 30° recovery angle, allowing you to work faster. Urrea Grip System. 26-PIECE SET
Features: Includes 10 Wrenches Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm Supercombo® open end has specially designed grooves that direct wrench force away from fastener corners SuperTorque™ box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces Manufactured from special alloy steel, precision forged and heat treated for optimum strength and ...