Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190968

MPN #: GWMSSRWSAE

Gearwrench® 19 Piece 12-Point Specialty Ratcheting SAE Wrench Modular Set

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSSRWSAE is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • 72 tooth ratcheting box ends need a minimal 5° to move fasteners vs. 30 for standard wrenches
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Slim S-shape and Half-Moon designs allow for easy access around obstructions
  • Crowfoot wrenches provide improved access to nuts and bolts located in hard-to-reach places or confined space
  • Bright, full polish chrome finish wipes easily clean to resist rust and corrosion
  • Flush mounted reversing lever allows you to change direction without removing the wrench
  • Manufactured from alloy steel for better strength and longer tool life
  • Meets or exceeds ASME requirements
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (4) 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Wrenches: 3/8"x7/16", 1/2"x9/16", 5/8"x11/16", 3/4"x7/8"; (4) 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting Wrenches: 3/8"x7/16", 1/2"x9/16", 5/8"x11/16", 3/4"x7/8"; (11) 3/8" Drive Ratcheting Crowfoot Wrenches: 3/8" - 1"


PRICE
$649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeCombination Wrench Set
Measuring SystemSAE (Fractional)
Number of Pieces19
ColorSilver
Opening TypeDouble Box, Crowfoot
Socket/Wrench Points12
MaterialAlloy Steel
RatchetingYes
Manufacturers Part NumberGWMSSRWSAE
BrandGearwrench