Take 15% off your entire order!

Offer applied at checkout

Proto J4926CF 3/8" Drive Crowfoot Wrench 13/16" Open End

Proto J4926CF 3/8" Drive Crowfoot Wrench 13/16" Open End

Item #: WBB332959

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.47 up to 12% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® 3/8" Drive Crowfoot Wrench 13/16" Open End

  • Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
  • Anti-Slip Design Open End (ASD).
  • The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
  • Broad size range ensures the right tool for the application will be available.
  • Typically used in lower torque applications.
  • Full Polish finish provides corrosion resistance and easy to clean surfaces.
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ4926CF
    • MATERIALForged Alloy Steel
    • OPENING SIZE7/32"
    • OPENING TYPEOpen
    • COLOR FINISHFull Polish
    • DRIVE SIZE INCHES3/8
    • OVERALL LENGTH INCHES1-5/8
    • LOCKING TYPEBall
    • WEIGHT0.13 lb
    • MEASURING SYSTEMFractional
    • DRIVE TYPESquare
    • LENGTH INCHES2
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J5335MCF 1/2" Drive Full Polish Metric Crowfoot Wrench 35mm

    Item #: B941393

    Not Yet Rated

    Ships same day.

    $27.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J4926CF 3/8" Drive Crowfoot Wrench 13/16" Open End

    Proto J4926CF 3/8" Drive Crowfoot Wrench 13/16" Open End

    Item #: WBB332959

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant