Pipe & Plumbing Wrenches
Related Products
RIDGID® Model No. E-914 Aluminum End Wrench, 14" Ideal for jobs in close quarters and overhead applications. Designed for easy access in close parallel lines. 40% lighter than heavy-duty wrenches.
RIDGID® Model No. 6 Straight Pipe Wrenches, 6", 3/4" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
RIDGID® Model No. 25 Hex Wrench, 20", 1" to 2" Pipe Capacity Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
Features: Tools complete with Tools@Height attachment Point Professional strength in lightweight aluminum Offers the durability and ease-of-use
RIDGID® Model No. 36 Straight Pipe Wrenches, 36", 5" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.