RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 25 Hex Wrench, 20", 1" to 2" Pipe Capacity
Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts. The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs. Thin, smooth jaws slip into the tightest places.
CLEARANCE PRICE
$115.95was $139.95
Save $24.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 8.83 lb lbs |
| Size | 20 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 2 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Red |
| Series | 25 |
| Impact Approved | No |
| Material | Cast Iron |
| Ratcheting | No |
| Manufacturers Part Number | 31280 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |