Pipe & Plumbing Wrenches
Availability
Length
Free Shipping
Brand
Type
Height
Color
Price
Related Products
C.S. Unitec EX502-12B Pipe Wrench, Copper Beryllium, 12" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX503-15A Monkey Wrench, Aluminum Bronze, 15" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
This is a genuine Wilton replacement part for use with vises. The Serrated jaw inserts with used as a replacement jaw that fits on the sliding and stationary jaws. When the jaw is tightened down it will securely hold the workpiece. To install you will need an allen wrench. The components are made of high-quality metal. The item is sold individually. For Use With: Jet C-0 (Before 1998 New) Combination Pipe and Bench Vise C-0 (After 1998) Combination Pipe and Bench Vise 350 (After 1998) Machinist Vise 350 (Before 1998 New) Machinist Vise
Features: Forged handle is fully heat-treated Ideal for use in close quarters and where space is at a premium Successive "bites" can be taken without removal of wrench from the work piece Fully adjustable to fit any shape pipe
Features: Unique reversible jaw combines the functions of an adjustable and pipe wrenches. Simply reverse the jaw to change the grip Teeth are aggressively angled to provide maximum gripping power True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength