Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3065368

MPN #: WL9-2905790

JET® Swivel Base Assy 1750\55\60\65, WL9-2905790

Product Description

This is an authentic OEM component from Wilton. The swivel base assembly is composed of metal parts, and is compatible with several vises. The swivel base assembly is fitted on the bottom of the vise, securing it to surface. This assembly is sold individually. A wrench and a pair of pliers are often helpful with making the replacement.

For Use With:
  • Jet 1755 (After 1998) Tradesman Vise
  • 1765 (After 1998) Tradesman Vise
  • 1750 (Before 1992) Tradesman Vise
  • 1750 (After 1992) Tradesman Vise
  • 1760 (Before 1994) Tradesman Vise
  • 1760 (After 1994) Tradesman Vise
  • 2050 (Before 1992) Tradesman Vise
  • 2050 (After 1992) Tradesman Vise
  • 2060 (Before 1994) Tradesman Vise
  • 2060 (After 1994) Tradesman Vise



PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-2905790
TypeReplacement Part
For Use WithTradesman Vises
BrandJET