Brads
Availability
Brand
Gauge
Length
Material
Type
Size
Color
Price
Related Products
L Shaped Hardwood Flooring Cleats are used as a type of flooring nail to fasten down 3/4" hardwood flooring and to install harder flooring materials. These hardwood flooring cleats feature a bright finish.
18-Gauge straight brad nails to complete fastening tasks in finishing applications. These steel nails feature bright finishes which are glued collated. The convenient 2500-piece allows you to always keep your nailer loaded.
Stanley® TRA700BN, Heavy-Duty Narrow Crown Staple & Brad Asst, 2,500 Pk For heavy-duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. Includes: (336) 1/4 in (6 mm) 24-Gauge Staples, (504) 5/16 in (8 mm) 24-Gauge Staples, (504) 3/8 in (10 mm) 24-Gauge Staples, (504) 1/2 in (13 mm) 24-Gauge Staples, (252) 9/16 in (14 mm) 24-Gauge Staples, (400) 5/8 in (16 mm) 18-Gauge Staples For use with: TR60, TR85, TR100, TR110, TR110, TR150, TR150HL, TR200, TR250, TRE500, TRE550, PHT150, PHT250 PHT350T