DeWalt® 18 Gauge 1-3/4" Brad Nail , 2500/Qty
Write a Review
|
Questions & Answers (0)
Product Description
18 Gauge 1-3/4" Brad Nail 2.5K
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4" |
| Gauge | 18 ga |
Product Details
| Padlock Capacity | 1-3/4" |
| Country of Origin | Import |
| Finish | Coated |
| Material | Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | DBN18175-2 |
| Fastener Collation | 0 Degree |
| Brand | DeWalt |