Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reciprocating Saw Blades

75 Results
Sawzall Blades

Sawzall Blades

CompareImagePackage QuantityBlade LengthBlade WidthBlade ThicknessTeeth per InchBrandModel #Price
Milwaukee® 48-00-5035 6" 5 TPI SAWZALL® Blade (5 Pack)
5
6 in
3/4 in
1/16 in
5
Milwaukee
Ships Same Day
WBB447808
$26.95
Milwaukee® 48-00-5021 6" 5 TPI The Ax™ SAWZALL® Blade (5 Pack)
5
6 in
1 in
1/16 in
5
Milwaukee
Ships Same Day
WBB379931
$28.95
Milwaukee® 48-00-1420 6" Carbide Grit Sawzall® Blade (3 Pk)
3
6 in
3/4 in
1/16 in
Carbide Grit Edge
Milwaukee
Ships Same Day
WBB448016
$27.95
Milwaukee® 48-00-8789 12" 18 TPI The Torch™ SAWZALL® Blade (25 Pack)
25
12 in
1 in
1/16 in
18
Milwaukee
Ships Same Day
WBB0447857
$106.47
Milwaukee® 48-01-7186 6" 24 TPI Thin Kerf SAWZALL® Blade - Pkg Qty 100
100
6 in
3/4 in
1/16 in
24
Milwaukee
Ships Same Day
WBB0447867
$1.89 ea.
Milwaukee® 48-00-8782 6" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)
25
6 in
1 in
1/16 in
14
Milwaukee
Ships Same Day
WBB0448021
$56.47
Milwaukee® 48-00-5186 6" 24 TPI SAWZALL® Blade (5 Pack)
5
6 in
3/4 in
1/16 in
24
Milwaukee
Ships Same Day
WBB448076
$24.00
Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)
25
9 in
1 in
1/16 in
14
Milwaukee
Ships Same Day
WBB0448032
$76.47
Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit
32
Various in
Various in
Various in
Various
Milwaukee
Ships Same Day
WBB1402702
$93.95
Milwaukee® 48-00-5788 9" 18 TPI The Torch™ SAWZALL® Blade (5 Pack)
5
9 in
1 in
1/16 in
18
Milwaukee
Ships Same Day
WBB379880
$33.95
Showing 1-10 of 34 results

Reciprocating Saw Blades

Reciprocating Saw Blades
Reciprocating Saw Blades provide fast and reliable cutting. Featuring a bi-metal construction, these saw blades are heat treated for increased tool life. Select models include a special blade backer for enhanced flexibility and a unique tooth design for quick cutting. Experience maximum control with our reciprocating saw blades which offer various dimensions to suit your needs.
Showing 1-10 of 33 results
Extreme Heavy Metal Cutting Saw Blade

Extreme Heavy Metal Cutting Saw Blade

The Torch™ NITRUS Carbide™ Blade

The Torch™ NITRUS Carbide™ Blade

Milwaukee® HACKZALL® Blades

Milwaukee® HACKZALL® Blades
Milwaukee® HACKZALL® Blade is a versatile saw tool for cutting drywall, metal, PVC, and other materials. These blades are made from high-grade titanium to perfectly balance strength and durability. Milwaukee HACKZALL Blades feature corrosion-resistant coating and induction-hardened edges.

LENOX® Lazer® Reciprocating Saw Blades

LENOX® Lazer® Reciprocating Saw Blades
The LENOX® Lazer® reciprocating saw blades offer superior cutting power for metal, wood, and plastic materials. Their bi-metal design stands up to most demanding applications, and their saw blades utilize reinforced tooth geometry. Optimized for high performance, these saw blades are great for heavy metal, wood, and general-purpose cutting.