Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 36420 Hook and Loop Disc 6A 6" Dia. 80 Grit Aluminum Oxide - Pkg Qty 400

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

United Abrasives - Sait 36420 Hook and Loop Disc 6A 6" Dia. 80 Grit Aluminum Oxide - Pkg Qty 400

Item #: WBB2233537

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.43 each

Sold in packages of 400

Price: $172.00
Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 36420 Hook and Loop Disc 6A 6" Dia. 80 Grit Aluminum Oxide

Stearated aluminum oxide grain - our best economy disc. Stearatecoating and open coat structure lubricates and prevents loading. Strong resin over resin bond construction is resistant to heat and moisture.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES6
    • BACKING WEIGHTB
    • SERIES6A
    • UPC699053364209
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEPSA Disc
    • SUGGESTED USEPaint, Metal, Aluminum, Wood
    • MANUFACTURERS PART NUMBER36420

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed