Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 38460B Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50

Superior Abrasives 38460B Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50

Item #: WBB2265715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.12 ea.

Price: $56.00 / Pkg of 50

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 38460B Conditioning QC Disc Type R 2" Silicon Carbide Super Fine

Surface Conditioning Quick Change Disc
  • Silicon Carbide
  • 2" Diameter
  • Grind Duty for more aggressive cut
  • Type R Attachment Type
  • Super Fine Grit


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT--
  • GRADESuper Fine
  • DIAMETER INCHES2
  • ATTACHMENT TYPETR
  • MAXIMUM RPM25000
  • COLORGray
  • CONVERTED FORMNon-Woven Quick Change Disc
  • TOOL COMPATIBILITYQuick Change, Right Angle Grinders
  • PACKAGE QUANTITY50
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER38460B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 38460 Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50

Item #: B2265604

Not Yet Rated

Usually ships in 1 to 4 days

$56.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 38460B Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50

Superior Abrasives 38460B Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50

Item #: WBB2265715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant