3M™ Scotch-Brite™ Roloc™ HS Blend and Finish Disc TR 2" x NH MED Grit Alum. - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Roloc™ HS Blend and Finish Disc TR 2" x NH MED Grit Alum.
The Scotch-Brite™ Roloc™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, light deburring and rustremoval – leavinga consistent satin finish on the work piece. The result is a beautifully blended, burr-free, paint friendly finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes for greater efficiency in the workshop.
Make tough jobs easier. Scotch-Brite™ Discs can help you achieve a burr-free, paintable finish in fewer steps without damaging the base material. The non-woven, open-web, durable construction is designed to resist loading and greatly increase the life of the disc. As a result, you will not have to change it as often.
Applications are Blending, Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
The Scotch-Brite™ Roloc™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, light deburring and rustremoval – leavinga consistent satin finish on the work piece. The result is a beautifully blended, burr-free, paint friendly finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes for greater efficiency in the workshop.
Make tough jobs easier. Scotch-Brite™ Discs can help you achieve a burr-free, paintable finish in fewer steps without damaging the base material. The non-woven, open-web, durable construction is designed to resist loading and greatly increase the life of the disc. As a result, you will not have to change it as often.
Applications are Blending, Cleaning, Coating Removal, Contour Finishing, Deburring, Finishing, Rust Removal, Weld Cleaning.
Industries Include Aerospace, General Industrial, Metalworking, MRO, Transportation & Heavy Equipment.
PRICE
$488.00 Sold in packages of 200 / $2.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 18000 rpm |
| Color | Purple |
| Series | BF-DR |
| Application | Metalworking, Paint Prep, Coating, Corrosion Removal |
| Disc Type | Quick Change Disc |
| Tool Compatibility | Disc Sanders |
| Manufacturers Part Number | 7000046260 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |