
CGW Abrasives 59804 Premium Resin Fibre Discs 4-1/2" x 7/8" 80 Grit Ceramic - Pkg Qty 25
Item #: WBB2218950
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Zirconia
- Ceramic Grain
- Aluminum Oxide
Ceramic Grain
Customers Also Viewed
Improved grain technology allows for 30-40% higher stock removal rates and longer product life, when compared to traditional ceramic grain. Advanced grinding aid for cool cutting technology that reduces heat and increases performance. Suitable for high pressure grinding applications.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALCeramic Grain
- GRIT80
- GRADEMedium
- DIAMETER INCHES4-1/2
- CENTER HOLE DIAMETER INCHES7/8
- MAXIMUM RPM13300
- UPC655332598048
- DISC TYPEFiber Disc
- MANUFACTURERS PART NUMBER59804
There are no questions for this product.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

CGW Abrasives 59804 Premium Resin Fibre Discs 4-1/2" x 7/8" 80 Grit Ceramic - Pkg Qty 25
$1.06
- Product Information
- Customer Review
- Product Q&A
- Accessories