
CGW Abrasives 72073 Unitzed Economy Fiberglass Disc 4-1/2" x 5/8-11" Fine Aluminum Oxide - Pkg Qty 10
Item #: WBB2218963
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Silicon Carbide
- Aluminum Oxide
Aluminum Oxide
- SELECT
- Medium
- Fine
- Very Fine
Fine
Customers Also Viewed
Light pressure for fine finishing and polishing; run at slower speeds for fine finish. For working on flat grinding surfaces. Most efficient when used between 0-15° angle. The best choice for smooth finishing.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALAluminum Oxide
- GRIT--
- GRADEFine
- DIAMETER INCHES4-1/2
- CENTER HOLE DIAMETER INCHES5/8-11
- THREAD SIZE5/8-11 INT
- MAXIMUM RPM11000
- UPC655332720739
- DISC TYPEFiber Disc
- MANUFACTURERS PART NUMBER72073
There are no questions for this product.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping
$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping
$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

CGW Abrasives 72073 Unitzed Economy Fiberglass Disc 4-1/2" x 5/8-11" Fine Aluminum Oxide - Pkg Qty 10
$11.25
- Product Information
- Customer Review
- Product Q&A
- Accessories