
CGW Abrasives 72074 Unitzed Economy Fiberglass Disc 4-1/2" x 7/8" Medium Aluminum Oxide - Pkg Qty 10
Item #: WBB2218941
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Silicon Carbide
- Aluminum Oxide
Aluminum Oxide
- SELECT
- Fine
- Medium
- Very Fine
Medium
Customers Also Viewed
High stock removal and deburring; high cut rate with long life. Very strong edge durability; effective on stainless steel.
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALAluminum Oxide
- GRIT--
- GRADEMedium
- DIAMETER INCHES4-1/2
- CENTER HOLE DIAMETER INCHES7/8
- MAXIMUM RPM11000
- UPC655332720746
- DISC TYPEFiber Disc
- MANUFACTURERS PART NUMBER72074
There are no questions for this product.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen
Item #: 754250L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$29.95

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Item #: B297806
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens
Item #: B554075
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.95

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Item #: B297783
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.50
Popular item in this category
CGW Abrasives 41974 Abrasive Flap Disc 7" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10
Item #: B561715
Not Yet Rated
Usually ships in 3 to 6 days
$79.00

CGW Abrasives 72074 Unitzed Economy Fiberglass Disc 4-1/2" x 7/8" Medium Aluminum Oxide - Pkg Qty 10
$11.25
- Product Information
- Customer Review
- Product Q&A
- Accessories