Take 15% off your entire order!

Offer applied at checkout

3M™ Cubitron™ II Fibre Disc Quick Change 982C 7" Diameter GL Ceramic Grain 36+ Grit - Pkg Qty 25

3M™ Cubitron™ II Fibre Disc Quick Change 982C 7" Diameter GL Ceramic Grain 36+ Grit - Pkg Qty 25

Item #: WBB1483467

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.90 ea.

Price: $122.50 / Pkg of 25

Save $6.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Cubitron™ II Fibre Disc Quick Change 982C 7" Diameter GL Ceramic Grain 36+ Grit

3M™ Cubitron™ II Fibre Disc 982C is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more. Proprietary Cubitron™ II products have raised the bar for high-performing abrasives. 3M engineers started with 3M™ Ceramic Abrasive Grain and used 3M Precision Shaped Grain technology to generate triangular shaped grains that are electrostatically oriented on the backing to form sharp peaks and maximize cutting potential. These peaks act like individual cutting tools that slice through metal, and continuously shelf-sharpen as the points break off. The grains wear evenly and self-sharpen, reducing heat due to friction for up to twice the life of other fiber discs, with less grinding pressure. The result is that Cubitron™ II discs outcut and outlast every conventional ceramic industrial abrasive disc on the market, maximizing productivity and minimizing operator fatigue. Fiber discs are heavy-duty discs ideal for weld removal, grinding, and blending large and small areas of metal surfaces. They feature a tough, stiff backing made from vulcanized fiber that resist wear and can handle tough grinding applications.

Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Product Specifications

  • BRAND3M™
  • TRADEMARKCubitron™ II
  • ABRASIVE MATERIALCeramic Grain
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES7
  • ATTACHMENT TYPEGL
  • MAXIMUM RPM8600
  • MAX SPEED80 MPS
  • BACKING MATERIALFiber
  • COAT TYPEClosed
  • COLORBrown
  • SERIES982C
  • MANUFACTURER ID60440227076
  • UPC00051141274072
  • APPLICATIONEdge Beveling, Edge Chamfering, Gate Removal, Weld Removal, Finishing
  • TOOL COMPATIBILITYRight Angle Grinders
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER60440227076
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Cubitron™ II Fibre Disc Quick Change 982C 7" Diameter GL Ceramic Grain 36+ Grit - Pkg Qty 25

3M™ Cubitron™ II Fibre Disc Quick Change 982C 7" Diameter GL Ceramic Grain 36+ Grit - Pkg Qty 25

Item #: WBB1483467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant