Take 15% off your entire order!

Offer applied at checkout

Norton 66261009189 Bear-Tex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Norton 66261009189 Bear-Tex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Item #: WBB2202666

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Very Fine
  • Coarse

Very Fine

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $1.29

$0.95 ea.

Clearance Price: $47.50 / Pkg of 50

Save $2.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261009189 Bear-Tex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III

Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEVery Fine
  • DIAMETER INCHES2
  • ATTACHMENT TYPETR
  • MAXIMUM RPM30000
  • BACKING MATERIALSurface Conditioning
  • COLORBlue
  • SERIESBear-Tex
  • UPC662610091894
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET3
  • MANUFACTURERS PART NUMBER66261009189
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261009189 Bear-Tex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Norton 66261009189 Bear-Tex Non-Woven Quick-Change Disc 2" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50

Item #: WBB2202666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant