Take 15% off your entire order!

Offer applied at checkout

Norton 66261138634 BlueFire Quick-Change Cloth Disc 2" Dia. 60 Grit Zirconia Alumina Type II - Pkg Qty 25

Norton 66261138634 BlueFire Quick-Change Cloth Disc 2" Dia. 60 Grit Zirconia Alumina Type II - Pkg Qty 25

Item #: WBB2202176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.03 ea.

Minimum Quantity: 3

Price: $25.75 / Pkg of 25

Save $1.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261138634 BlueFire Quick-Change Cloth Disc 2" Dia. 60 Grit Zirconia Alumina Type II

Features:

  • Zirc grain
  • Up to 30% longer life
  • Reduced grain shedding
  • Waterproof backing
  • Minimal loading
  • For soft metals, wood; stainless steel, carbon steel


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALZirconia Alumina
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES2
  • ATTACHMENT TYPETS
  • MAXIMUM RPM30000
  • BACKING MATERIALPolyester
  • COAT TYPEClosed
  • COLORBlue
  • SERIESBlueFire
  • UPC662611386340
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET2
  • MANUFACTURERS PART NUMBER66261138634
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261138634 BlueFire Quick-Change Cloth Disc 2" Dia. 60 Grit Zirconia Alumina Type II - Pkg Qty 25

Norton 66261138634 BlueFire Quick-Change Cloth Disc 2" Dia. 60 Grit Zirconia Alumina Type II - Pkg Qty 25

Item #: WBB2202176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant