Take 15% off your entire order!

Offer applied at checkout

Norton 66261162332 Blaze Quick-Change Cloth Disc 3" Dia. 60 Grit Seeded Gel Ceramic Type III - Pkg Qty 25

Norton 66261162332 Blaze Quick-Change Cloth Disc 3" Dia. 60 Grit Seeded Gel Ceramic Type III - Pkg Qty 25

Item #: WBB2202743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Zirconia Alumina
  • Seeded Gel Ceramic

Seeded Gel Ceramic

$1.99 ea.

Minimum Quantity: 2

Price: $49.75 / Pkg of 25

Save $2.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66261162332 Blaze Quick-Change Cloth Disc 3" Dia. 60 Grit Seeded Gel Ceramic Type III

Features:

  • Industry's fastest cut rate on SS and exotic materials
  • 100% ceramic 0Significant cut rate/life over blended products
  • Grain treatment reduces heat


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALSeeded Gel Ceramic
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES3
  • ATTACHMENT TYPETR
  • MAXIMUM RPM20000
  • BACKING MATERIALPolyester
  • COAT TYPEClosed
  • COLOROrange
  • SERIESBlaze
  • UPC662611623322
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET3
  • MANUFACTURERS PART NUMBER66261162332
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66261162332 Blaze Quick-Change Cloth Disc 3" Dia. 60 Grit Seeded Gel Ceramic Type III - Pkg Qty 25

Norton 66261162332 Blaze Quick-Change Cloth Disc 3" Dia. 60 Grit Seeded Gel Ceramic Type III - Pkg Qty 25

Item #: WBB2202743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant