Take 15% off your entire order!

Offer applied at checkout

Norton 66623325031 Bear-Tex Non-Woven Quick-Change Disc 1-1/2" Dia. FIN Grit Aluminum Oxide Type II - Pkg Qty 50

Norton 66623325031 Bear-Tex Non-Woven Quick-Change Disc 1-1/2" Dia. FIN Grit Aluminum Oxide Type II - Pkg Qty 50

Item #: WBB2202180

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Norton
  • Merit

Norton

  • SELECT
  • Aluminum Oxide
  • Seeded Gel Ceramic

Aluminum Oxide

  • SELECT
  • --
  • 120

--

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.04 ea.

Price: $52.00 / Pkg of 50

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66623325031 Bear-Tex Non-Woven Quick-Change Disc 1-1/2" Dia. FIN Grit Aluminum Oxide Type II

Features:

  • For final surface blending
  • Patented Vortex A/O grain provides the most consistent cutting and finishing in industry
  • Smear-free finishes


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT--
  • GRADEFine
  • DIAMETER INCHES1-1/2
  • ATTACHMENT TYPETS
  • MAXIMUM RPM30000
  • BACKING MATERIALSurface Conditioning
  • COLORGreen
  • SERIESBear-Tex
  • UPC666233250317
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET2
  • MANUFACTURERS PART NUMBER66623325031
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66623325031 Bear-Tex Non-Woven Quick-Change Disc 1-1/2" Dia. FIN Grit Aluminum Oxide Type II - Pkg Qty 50

Norton 66623325031 Bear-Tex Non-Woven Quick-Change Disc 1-1/2" Dia. FIN Grit Aluminum Oxide Type II - Pkg Qty 50

Item #: WBB2202180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant