Take 15% off your entire order!

Offer applied at checkout

Norton 66623395031 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 50 Grit - Pkg Qty 10

Norton 66623395031 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 50 Grit - Pkg Qty 10

Item #: WBB2202774

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Zirconia Alumina
  • Aluminum Oxide
  • Seeded Gel Ceramic

Aluminum Oxide

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.79 ea.

Price: $17.90 / Pkg of 10

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66623395031 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 50 Grit

The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Ideal for general purpose applications. Full resin bond for strength and durability. Blended proprietary grain technology increases life and cut rate.

Applications are: Right angle grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT50
  • GRADECoarse
  • DIAMETER INCHES7
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM8600
  • BACKING MATERIALFiber
  • BACKING WEIGHTFIB3
  • COAT TYPEClosed
  • COLORBlack
  • SERIESNeon
  • UPC666233950316
  • APPLICATIONRight Angle Grinding
  • TOOL COMPATIBILITYRight Angle Grinders
  • WARRANTY1 Year
  • DISC TYPEFiber Disc
  • MANUFACTURERS PART NUMBER66623395031
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Norton 77696009704 Neon Fiber Locking Disc 4-1/2" Dia. 50 Grit Aluminum Oxide - Pkg Qty 10

Item #: B2202360

Not Yet Rated

Usually ships in 5 to 8 days

$14.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66623395031 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 50 Grit - Pkg Qty 10

Norton 66623395031 Neon Fiber Disc 7" x 7/8" Aluminum Oxide 50 Grit - Pkg Qty 10

Item #: WBB2202774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant