Take 15% off your entire order!

Offer applied at checkout

VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit - Pkg Qty 50

VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit - Pkg Qty 50

Item #: WBM2110331

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Zirconia Alumina
  • Aluminum Oxide
  • Ceramic Grain

Aluminum Oxide

$0.65 ea.

Price: $32.50 / Pkg of 50

Save $1.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit

VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit

Product Specifications

  • BRANDVSM
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • DIAMETER INCHES5
  • WIDTH INCHES5
  • LENGTH INCHES7/8
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM--
  • COLORBrown
  • PACKAGE QUANTITY50
  • DISC TYPEFiber Disc
  • MANUFACTURERS PART NUMBER84684
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit - Pkg Qty 50

VSM Resin Fiber Disc, 84684, Aluminum Oxide, 5" X 7/8", 24 Grit - Pkg Qty 50

Item #: WBM2110331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant