Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mounted Points

27 Results
Mounted Points - 1/4 Shank Diameter

Mounted Points - 1/4 Shank Diameter

CompareImageColorDiameterShapeMax RPMThicknessShank DiameterModel #Price
Century Drill 75209 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size W206 Aluminum Oxide
Gray
3/4 in
Cylinder
28720 rpm
3/4 in
1/4 in
Ships Same Day
WBB2139653
$4.76
Century Drill 75203 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A14 Aluminum Oxide
Gray
11/16 in
Pointed Cylinder
55560 rpm
11/16 in
1/4 in
WBB2139765$3.96
Century Drill 75213 Mounted Grinding Point 7/8" Dia. 1/4" Shank Size A11 Aluminum Oxide
Black
7/8 in
Ball Nose
19860 rpm
7/8 in
1/4 in
Ships Same Day
WBB2139679
$6.10
Century Drill 75215 Mounted Grinding Point 1/4" Dia. 1/4" Shank Size A24 Aluminum Oxide
Gray
1/4 in
Ball
72750 rpm
1/4 in
1/4 in
WBB2139681$3.04
Century Drill 75211 Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide
Black
1 in
Ball Nose
38200 rpm
1 in
1/4 in
WBB2139655$4.23
Century Drill 75212 Mounted Grinding Point 1" Dia. 1/4" Shank Size A5 Aluminum Oxide
Black
1 in
Tree
38200 rpm
1 in
1/4 in
WBB2139678$4.28
Century Drill 75204 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A22 Aluminum Oxide
Gray
3/4 in
Ball Nose
50930 rpm
3/4 in
1/4 in
Ships Same Day
WBB2139763
$4.12
Century Drill 75207 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A39 Aluminum Oxide
Gray
3/4 in
Cylinder Cup
47250 rpm
3/4 in
1/4 in
WBB2139767$3.36
Century Drill 75210 Mounted Grinding Point 1" Dia. 1/4" Shank Size W217 Aluminum Oxide
Gray
1 in
Wheel
38200 rpm
1 in
1/4 in
Ships Same Day
WBB2139654
$3.52
Century Drill 75217 Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide
Black
1 in
Cylinder Cup
34500 rpm
1 in
1/4 in
Ships Same Day
WBB2139683
$4.81
Showing 1-10 of 18 results
Mounted Points - 1/8 Shank Diameter

Mounted Points - 1/8 Shank Diameter