Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 80, White - Pkg Qty 10

Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 80, White - Pkg Qty 10

Item #: WBB2252395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.29 ea.

Price: $102.90 / Pkg of 10

Save $5.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 80, White

Boat Stone 9 X 2-1/2 X 1-1/2, White Vit 80, A/O, Soft, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADESoft
  • THICKNESS INCHES1-1/2
  • WIDTH INCHES2-1/2
  • COLORWhite
  • APPLICATIONGeneral Purpose
  • STYLEStone
  • PACKAGE QUANTITY10
  • TYPEBoat Stone
  • SHAPEBoat
  • DEPTH INCHES9
  • MANUFACTURERS PART NUMBERST-9-W-BOAT-32364
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 120, Pink - Pkg Qty 10

Item #: B2252398

Not Yet Rated

Usually ships in 3 to 6 days

$102.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 80, White - Pkg Qty 10

Grier Abrasives Stone Boat, 1-1/2" x 9" x 2-1/2" Shank, 80, White - Pkg Qty 10

Item #: WBB2252395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant